




€7.52/ pieceexcl. VAT
€9.10incl. VAT
77 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 12444 |
Shape | Gland nut |
Norm | DIN 11851 |
Material | Stainless steel |
Material quality | 1.4301 |
Nominal inner diameter | 3/8" |