




€1,290.90/ pieceexcl. VAT
€1,561.99incl. VAT
Estimated delivery date - 21/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Series | AB |
Type | 4025 |
Housing material | Cast iron |
Material quality housing | EN-JL1040 |
Surface protection | Epoxy |
Shape insert | Square (45°) according to ISO |
Insert dimensions | 55 mm |
Top flange standard | ISO 5211 |
Mounting flange | F16 |
Mounting flange 2 | F25 |
Distance of mounting holes | 80x30 |
Max. torque | 5500 Nm |
Position indicator material | 1.0065 |
Material worm shaft | 1.4305 |
Degree of protection (IP) | IP68 |
Area of application | Outside |
Suitable for underwater | No |