ECON®

ECON® Gate valve Type: 3816 Steel/Stainless steel PN16 Flange DN65

  • ERIKS:13467126
  • Manufacturer:8716901097712
Image 1
Image 2
Image 1
Image 2
Cast steel gate valve, with external rising stem, non-rising handwheel, stainless steel sealing and flange connection, pressure class PN16
Save to list

€688.40/ pieceexcl. VAT

€832.96incl. VAT

7 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
3816
Norm
EN (DIN)
Housing material
Steel
Material quality
1.0619+N
Surface protection
Standard manufacturers coating
Nominal inner diameter
DN65
Connection
Flange
Pressure rating
PN16
Face to Face norm
EN 558, Series 15
Face to Face length
270 mm
Operation
Hand wheel, non-rising with rising stem
Type of bonnet
Bolted bonnet
Stem seal type
Gland seal
Sealing
Stainless steel
Wedge material
1.0619+N
Spindle material
1.4021
Primary spindle seal material
Graphite
Material bonnet
1.0619+N
Bonnet gasket material
Stainless steel 304 SW Graphite filled
Actuator material
Ductile cast iron
Minimum medium temperature (continuous)
-20 °C
Maximum medium temperature (continuous)
450 °C
Maximum pressure difference at 20 °C
16 bar
DN
DN65
A
185 mm
H
435 mm
L
270 mm
M
200 mm
Weight
25.5 kg