




€918.40/ pieceexcl. VAT
€1,111.26incl. VAT
1 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 305 |
Norm | EN (DIN) |
Housing material | Cast iron |
Material quality | EN-JL1040 |
Surface protection | Standard manufacturers coating |
Nominal inner diameter | DN150 |
Connection | Flange |
Pressure rating | PN10 |
Face to Face norm | EN 558, Series 14 |
Face to Face length | 210 mm |
Operation | Lever |
Type of bonnet | Bolted bonnet |
Stem seal type | Gland seal |
Sealing | Bronze |
Wedge material | Cast iron |
Spindle material | CW614N |
Primary spindle seal material | PTFE |
Material bonnet | EN-JL1040 |
Bonnet gasket material | Fiber Gasket |
Actuator material | Steel |
Minimum medium temperature (continuous) | -10 °C |
Maximum pressure difference at 20 °C | 10 bar |
DN | DN150 |
H | 545 mm |
L | 210 mm |
S | 433 mm |
Weight | 46 kg |