

€24.40/ pieceexcl. VAT
€29.52incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 12572 |
Norm | DIN 11851 |
Shape | End cap with chain |
Material | Stainless steel |
Material quality | SS304 |
Surface protection | Polished |
Nominal inner diameter | DN32 |
Connection | Internal thread (BSPP) |
Seal material | NBR |
Approvals | EC1935 |