

€8.50/ pieceexcl. VAT
€10.29incl. VAT
110 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 12766 |
Norm | DIN 32676 |
Shape | Cap |
Material | Stainless steel |
Material quality | SS316L |
Nominal inner diameter | DN25 - DN40 |
External tube diameter of connection | 50.5 mm |
Connection | Clamp |