ECON®

ECON® End cap Type: 12766 Stainless steel/SS316L Clamp DIN 32676 DN150 183mm

  • ERIKS:12682463
  • Manufacturer:8716901090430
Image 1
Sanitairy fitting, for Food and Pharma applications.
Save to list

€123.68/ pieceexcl. VAT

€149.65incl. VAT

Estimated delivery date - 12/07/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
12766
Norm
DIN 32676
Shape
Cap
Material
Stainless steel
Material quality
SS316L
Nominal inner diameter
DN150
External tube diameter of connection
183 mm
Connection
Clamp