ECON®

ECON® Electric actuator Type: 7907 Model: ELA80 Open-close IP68 F07 17mm 24V DC

  • ERIKS:13274204
  • Manufacturer:8716901188526
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€1,635.10/ pieceexcl. VAT

€1,978.47incl. VAT

11 In stock - Estimated delivery date 26/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Series
ELA80-3000
Type
7907
Transmission
Quarter turn
Model
ELA80
Connection voltage
24V DC
Top flange standard
ISO 5211
Mounting flange
F07
Square dimensions
17 mm
Square depth
33 mm
Square type
Double square
Stem shape
Double square
Torque
78 Nm
Explosion-proof
No
Level of protection (IP value)
IP68
Type of regulation
Open-close
Emergency manual operation
Yes
Potential free switch contact
Yes
Torque switch
No
With mechanical setting indicator
Yes
Material housing
Aluminium
Material cover
Aluminium
Surface protection
Polyester coated
Material shaft
Steel
Material mounting garniture
Stainless steel
Min. ambient temperature
-20 °C
Max. ambient temperature
80 °C
A
59 mm
B
246.3 mm
C
237.4 mm
F
150 mm
G
92.5 mm
Weight
7.5 kg