

€81.00/ pieceexcl. VAT
€98.01incl. VAT
239 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 3474 |
Connection voltage | 24V AC |
Explosion-proof | No |
Type of regulation | Open-close |
Length of connection cable | 1 m |