

€83.20/ pieceexcl. VAT
€100.67incl. VAT
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 3474 |
Connection voltage | 230V AC |
Explosion-proof | No |
Type of regulation | Open-close |
Length of connection cable | 1 m |