

€20.74/ pieceexcl. VAT
€25.10incl. VAT
Estimated delivery date - 12/07/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 12484 |
Shape | Bend |
Material | Stainless steel |
Material quality | SS304 |
Surface protection | Stained |
Nominal inner diameter | 2.1/2" |
External tube diameter of connection | 63.5 mm |
Nominal inner diameter 2 | 2.1/2" |
External tube diameter of connection 2 | 63.5 mm |
Standard connection | Imperial 3A / ASME BPE |
Angle of bow | 90 ° |