




€665.55/ pieceexcl. VAT
€805.32incl. VAT
Estimated delivery date - 20/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 574 |
Norm | EN (DIN) |
Execution | Drain tap |
Construction type | Right-angled |
Housing material | Steel |
Material quality | C22 |
Nominal inner diameter | DN25 |
Connection | Flange |
Connection 2 | Internal thread (BSPP) |
Pressure rating | PN4 |
Pressure rating flange | PN10 |
Flange drilling | Unbored |
Face to Face norm | Manufacturer standard |
Face to Face length | 74 mm |
Operation | Lever with weight |
Self-locking | Yes |
Principle of operation | Right closing |
Type of disc | Fixed disc |
Sealing | Stainless steel |
Spindle material | Stainless steel |
Actuator material | EN-JL1040 |
Minimum medium temperature (continuous) | -10 °C |
Maximum medium temperature (continuous) | 50 °C |