




Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 573 |
Norm | EN (DIN) |
Execution | Drain tap |
Construction type | Right-angled |
Housing material | Bronze |
Material quality | CC491K |
Nominal inner diameter | 1" (25) |
Connection | External thread (BSPP) |
Connection 2 | Internal thread (BSPP) |
Pressure rating | PN10 |
Face to Face length | 185 mm |
Operation | Knob |
Self-locking | No |
Type of disc | Fixed disc |
Sealing | NBR |
Spindle material | Brass |
Actuator material | Malleable cast iron |
Maximum medium temperature (continuous) | 50 °C |
With operating key | Yes |