

€63.67/ pieceexcl. VAT
€77.04incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 2503 |
Model | Distributor |
Material | Brass |
Connection process side | Internal thread (Metric) |
Connection instrument side | IZI-con |
Nominal inner diameter, process end | 1" |
Size instrument connection | 3/4" |
Number of connectable valves | 2 |