ECON®

ECON® Distributor Type: 2503 Brass Internal thread (Metric)/IZI-con 1"-3/4" Number of connectable valves: 11

  • ERIKS:11812921
  • Manufacturer:8716901095930
Image 1
Save to list

€243.10/ pieceexcl. VAT

€294.15incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
2503
Model
Distributor
Material
Brass
Connection process side
Internal thread (Metric)
Connection instrument side
IZI-con
Nominal inner diameter, process end
1"
Size instrument connection
3/4"
Number of connectable valves
11