

€281.35/ pieceexcl. VAT
€340.43incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 2501 |
Model | Distributor |
Material | Brass |
Surface protection | Nickel-plated |
Connection process side | Internal thread (Metric) |
Connection instrument side | Euroconus |
Nominal inner diameter, process end | 1" |
Size instrument connection | 3/4" |
Number of connectable valves | 4 |