

€291.13/ pieceexcl. VAT
€352.27incl. VAT
1 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 757 |
Measuring range | from 0 to 6 bar |
Pressure unit | bar |
Maximum static pressure | 6 bar |
Accuracy class | 1.6 % |
Dragpointer | No |
Liquid-damped | No |
Process connection | External thread |
Connection location | Lower mount |
Size process connection | 1/2" BSPP(G) |
Cabinet diameter | 100 mm |
Diameter housing | R100 |
Cabinet material | Black Painted Steel |
Process connection material | Brass |
Material dial | Aluminium |
Window material | Glass |
Material inner parts | Brass |
Medium temperature | from -20 to 60 °C |
Ambient temperature | from -20 to 60 °C |
Level of protection (IP value) | IP33 |