




Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 1481 |
EN standard | EN 837-3 |
Cabinet diameter | 100 mm |
Measuring range | from 0 to 250 |
Pressure unit | mbar |
Accuracy class | 1.6 % |
Liquid-damped | No |
Pressure gauge attachment | Direct |
Connection location | Lower mount |
Process connection | External thread |
Size process connection | 1/2" BSPP(G) |
Cabinet material | Stainless steel |
Quality class of housing material | AISI 304 |
Process connection material | Brass |
Window material | Glass |
Material dial | Aluminium |
Protection class | IP54 |
Medium temperature | from -20 to 60 °C |
Ambient temperature | from -20 to 60 °C |
€162.78/ pieceexcl. VAT
€196.96incl. VAT
27 In stock - Estimated delivery date 13/11/2026