




Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 77742 |
Norm | ASME |
Construction type | 2-way |
Housing material | Stainless steel |
Material quality | ASTM A351 CF8M |
Nominal inner diameter | 1.1/2" (40) |
External tube diameter of connection | 49 mm |
Connection | Socket weld |
Standard welding connection | B16.11 |
Pressure rating | Class 600 |
Face to Face norm | Manufacturer standard |
Manual operation | Handle |
Top flange standard | ISO 5211 Direct Mount |
Mounting flange | F07 |
Bore | Full bore |
With locking device | Yes |
Material ball | ASTM A351 CF8M |
Seat material | TF 4103 |
Spindle material | ASTM A276 316 Grade S |
Primary spindle seal material | RPTFE |
Secondary spindle seal material | FPM (FKM) |
Tertiary spindle seal material | RPTFE |
Body seal | RPTFE |
Material connection piece | ASTM A351 CF8M |
Actuator material | 1.4301 |
Minimum medium temperature (continuous) | -40 °C |
Maximum medium temperature (continuous) | 220 °C |
Maximum operating pressure | 80 bar |