



€264.50/ pieceexcl. VAT
€320.05incl. VAT
Estimated delivery date - 08/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 21305 |
Suitable for type/series | EHP |
Connection voltage | 230 V AC 50-60Hz |
Level of protection (IP value) | IP68 (50mtr - 48uur) |
Communication | CANopen / Hardwired |
Cable connector | M20 |
Material housing | Aluminium |
Housing surface protection | Polyester poeder coating |
Material bolts | Stainless steel |
Ambient temperature | from -15 to 60 °C |