ECON®

ECON® Check valve Type: 71 Low zinc bronze/NBR Swing type Straight PN16 Flange DN65 Pressure rating flange: PN10/16

  • ERIKS:14157584
  • Manufacturer:8716901136749
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Low zinc bronze compact check valve with swing type disc, pressure class PN10 or PN16.
Save to list

€1,364.00/ pieceexcl. VAT

€1,650.44incl. VAT

99 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
71
Norm
EN (DIN)
Construction type
Straight
Housing material
Low zinc bronze
Material quality
CC480K
Nominal inner diameter
DN65
Connection
Flange
Pressure rating
PN16
Pressure rating flange
PN10/16
Flange finish
Flat face
Face to Face norm
Manufacturer standard
Face to Face length
105 mm
Valve shape
Swing type
Sealing
NBR
Material disc
CC333G
Material cover
CC480K
Material cover gasket
NBR
Minimum medium temperature (continuous)
-10 °C
Maximum medium temperature (continuous)
100 °C
Maximum pressure difference at 20 °C
16
DN
DN65
A
185 mm
L
105 mm
Weight
7.9 kg