






660,40 €/ pieceexcl. VAT
799,08 €incl. VAT
10 In stock - Estimated delivery date 22.09.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 71 |
Norm | EN (DIN) |
Construction type | Straight |
Housing material | Low zinc bronze |
Material quality | CC480K |
Nominal inner diameter | DN32 |
Connection | Flange |
Pressure rating | PN16 |
Pressure rating flange | PN10/16 |
Flange finish | Flat face |
Face to Face norm | Manufacturer standard |
Face to Face length | 75 mm |
Valve shape | Swing type |
Sealing | NBR |
Material disc | CC333G |
Material cover | CC480K |
Material cover gasket | NBR |
Minimum medium temperature (continuous) | -10 °C |
Maximum medium temperature (continuous) | 100 °C |
Maximum pressure difference at 20 °C | 16 |
DN | DN32 |
A | 140 mm |
L | 75 mm |
Weight | 3.2 kg |