






€1,024.80/ pieceexcl. VAT
€1,240.01incl. VAT
Estimated delivery date - 18/06/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 497 |
Norm | EN (DIN) |
Construction type | Right-angled |
Housing material | Bronze |
Material quality | CC491K (RG5) |
Nominal inner diameter | DN50 |
Connection | Flange |
Pressure rating | PN16 |
Pressure rating flange | PN10/16 |
Flange finish | Flat face |
Face to Face norm | Manufacturer standard |
Face to Face length | 105 mm |
Valve shape | Flap |
With spring | Yes |
Sealing | Bronze |
Material disc | CC491K (RG5) |
Material cover | CC491K (RG5) |
Material cover gasket | Graphite |
Spring material | 1.4310 |
Minimum medium temperature (continuous) | -10 °C |
Maximum medium temperature (continuous) | 200 °C |
Maximum pressure difference at 20 °C | 16 |
DN | DN50 |
A | 165 mm |
H | 84 mm |
L | 105 mm |
Weight | 8 kg |