





€3,208.46/ pieceexcl. VAT
€3,882.24incl. VAT
12 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 9130 |
Norm | ASME |
Valve design | Double-eccentric |
Housing material | Stainless steel |
Material quality | ASTM A351 CF8M |
Nominal inner diameter | DN150 - 6" |
Connection | Wafer type |
Standard connection | EN (DIN) |
Pressure rating | Class 150 |
Pressure rating flange | PN16 |
Face to Face norm | EN 558, Series 20 |
Face to Face length | 56 mm |
Operation | Bare stem |
Top flange standard | ISO 5211 Direct Mount |
Mounting flange | F07 |
Mounting flange 2 | F10 |
Seat material | PTFE + Inconel |
Disk material | Stainless steel |
Quality class disc | ASTM A351 CF8M |
Spindle material | Stainless steel |
Quality class spindle | ASTM A564 630 |
Fire safe | Yes |
DN | DN150 |
H | 255 mm |
H1 | 176 mm |
L | 56 mm |
Weight | 13.5 kg |