




€362.00/ pieceexcl. VAT
€438.02incl. VAT
74 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 6831TFM |
Norm | EN (DIN) |
Valve design | Centric |
Housing material | Ductile cast iron |
Material quality | EN-JS1030 |
Surface protection | Polyester powder coating min. 200µm |
Nominal inner diameter | DN80 |
Connection | Lug type |
Pressure rating | PN10 |
Pressure rating flange | PN10/16 |
Face to Face norm | EN 558, Series 20 |
Face to Face length | 46 mm |
Operation | Squeeze handle |
Top flange standard | ISO 5211 Direct Mount |
Housing lining | Replaceable |
Material liner | TFM |
Disk material | Stainless steel |
Quality class disc | 1.4408 |
Spindle material | Stainless steel |
Quality class spindle | 1.4057 |
Actuator material | Malleable cast iron |
Minimum medium temperature (continuous) | -10 °C |
Maximum medium temperature (continuous) | 110 °C |
Approvals | DoC EC1935/2004 FDA |
DN | DN80 |
H | 192 mm |
L | 46 mm |
M | 265 mm |
Weight | 5.5 kg |