




€181.20/ pieceexcl. VAT
€219.25incl. VAT
46 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 6731 |
Norm | EN (DIN) |
Valve design | Centric |
Housing material | Ductile cast iron |
Material quality | EN-JS1030 |
Surface protection | Polyester powder coating min. 200µm |
Nominal inner diameter | DN100 - 4" |
Connection | Wafer type |
Standard connection | EN (DIN)/ ASME |
Pressure rating | PN16 |
Pressure rating flange | PN6/10/16 and Class 150 |
Face to Face norm | EN 558, Series 20 |
Face to Face length | 52 mm |
Operation | Squeeze handle |
Top flange standard | ISO 5211 Direct Mount |
Mounting flange | F05 |
Mounting flange 2 | F07 |
Housing lining | Replaceable |
Material liner | NBR |
Disk material | Stainless steel |
Quality class disc | 1.4408 |
Spindle material | Stainless steel |
Quality class spindle | 1.4006 |
Actuator material | Malleable cast iron |
Minimum medium temperature (continuous) | -10 °C |
Maximum medium temperature (continuous) | 80 °C |
DN | DN100 |
H | 209 mm |
L | 52 mm |
M | 265 mm |
Weight | 5.8 kg |