




€1,261.60/ pieceexcl. VAT
€1,526.54incl. VAT
Estimated delivery date - 25/05/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 6130 |
Norm | EN (DIN) |
Valve design | Centric |
Housing material | Ductile cast iron |
Material quality | EN-JS1030 |
Surface protection | Paint min. 60 µm |
Nominal inner diameter | DN250 |
Connection | Monoflange |
Standard connection | EN (DIN) |
Pressure rating | PN10 |
Pressure rating flange | PN10 |
Face to Face norm | EN 558, Series 16 |
Face to Face length | 114 mm |
Operation | Bare stem |
Top flange standard | ISO 5211 Direct Mount |
Mounting flange | F10 |
Housing lining | Vulcanized |
Material liner | NBR |
Disk material | Stainless steel |
Quality class disc | 1.4408 |
Spindle material | Stainless steel |
Quality class spindle | 1.4122 |
Minimum medium temperature (continuous) | -10 °C |
Maximum medium temperature (continuous) | 80 °C |
DN | DN250 |
A | 406 mm |
H | 245 mm |
L | 114 mm |
Weight | 30.3 kg |