




€540.80/ pieceexcl. VAT
€654.37incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 6022 |
Norm | EN (DIN) |
Valve design | Centric |
Housing material | Ductile cast iron |
Material quality | EN-JS1030 |
Surface protection | Paint min. 60 µm |
Nominal inner diameter | DN100 |
Connection | Monoflange |
Standard connection | EN (DIN) |
Pressure rating | PN16 |
Pressure rating flange | PN10 |
Face to Face norm | EN 558, Series 20 |
Face to Face length | 52 mm |
Operation | Gearbox |
Top flange standard | ISO 5211 Direct Mount |
Mounting flange | F07 |
Housing lining | Vulcanized |
Material liner | EPDM |
Disk material | Aluminum bronze |
Quality class disc | CC333G |
Spindle material | Stainless steel |
Quality class spindle | 1.4122 |
Actuator material | Aluminium |
Minimum medium temperature (continuous) | -10 °C |
Maximum medium temperature (continuous) | 120 °C |