




€1,719.20/ pieceexcl. VAT
€2,080.23incl. VAT
Estimated delivery date - 24/08/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 5823 |
Norm | EN (DIN) |
Valve design | Centric |
Housing material | Ductile cast iron |
Material quality | EN-JS1030 |
Surface protection | Polyurethane UV resitant, min. 60 µm |
Nominal inner diameter | DN250 |
Connection | Lug type |
Standard connection | EN (DIN) |
Pressure rating | PN16 |
Pressure rating flange | PN16 |
Face to Face norm | EN 558, Series 20 |
Face to Face length | 68 mm |
Operation | Gearbox |
Type coding actuator | AB 215N |
Top flange standard | ISO 5211 Direct Mount |
Mounting flange | F10 |
Mounting flange 2 | F14 |
Housing lining | Vulcanized |
Material liner | NBR |
Disk material | Aluminum bronze |
Quality class disc | CC333G |
Spindle material | Stainless steel |
Quality class spindle | 1.4021+QT |
Actuator material | EN-JL1040 |
Kvs value | 4700 m³/h |
PMO - maximum operating pressure | 16 bar |
Minimum medium temperature (continuous) | -10 °C |
Maximum medium temperature (continuous) | 110 °C |
DN | DN250 |
Pressure class | PN16 |
C | 217 mm |
H | 397 mm |
L | 68 mm |
M | 300 mm |
Weight | 38 kg |