ECON®

ECON® Butterfly valve Type: 4636AE KIWA Ductile cast iron/Duplex/EPDM Centric Electric operated SQ 14.2-48/AM 01.1 400V AC/50 Hz/3-phase PN10 Flange DN500

  • ERIKS:14409994
  • Manufacturer:8716901132024
Image 1
Image 2
Image 1
Image 2
Econ® butterfly valve made of ductile cast iron, double flange, centric disc bearings (type 4630), features a through shaft and a vulcanised rubber lining covering the entire flange seal.

Fully functional when installed with an AUMA electric actuator. Suitable for short periods (S2 — 15min) in open and closed operation.
Up to and including DN500, the butterfly valves are equipped with a swivel drive from the SQ series. Models from DN600 and above include a multi-turn actuator from the SA series with a worm gearbox due to the higher operating torque.

The Econ® model is equipped with a MATIC (AM) control and two tandem switches to indicate the end position as standard.
In addition to a local control unit with a lockable selector switch, pushbuttons and indicator lights, the MATIC control offers programmable control logic and communication with the process control system.

Electrical connection via the compact, round AUMA plug. The cable glands required to connect the wiring are not included in the scope of delivery.
Save to list
Not available in webshop
Estimated delivery date - 09/06/2027
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
4636AE
Norm
EN (DIN)
Valve design
Centric
Housing material
Ductile cast iron
Material quality
EN-JS1030
Surface protection
Paint min. 250 µm
Nominal inner diameter
DN500
Connection
Flange
Standard connection
EN (DIN)
Pressure rating
PN10
Face to Face norm
EN 558, Series 13
Face to Face length
229 mm
Operation
Electric operated
Type coding actuator
SQ 14.2-48/AM 01.1
Brand actuator
AUMA
Supply voltage
400V AC/50 Hz/3-phase
Housing lining
Vulcanized
Material liner
EPDM
Disk material
Duplex
Quality class disc
1.4470
Spindle material
Duplex
Quality class spindle
1.4462
Minimum medium temperature (continuous)
-10 °C
Maximum medium temperature (continuous)
30 °C
Maximum pressure difference as end valve
10 bar
KIWA
Yes
DN
DN500
A
670 mm
B
519 mm
C
249 mm
G
219 mm
H
1012 mm
K
330 mm
L
229 mm
Weight
219 kg