




Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 4636AE |
Norm | EN (DIN) |
Valve design | Centric |
Housing material | Ductile cast iron |
Material quality | EN-JS1030 |
Surface protection | Paint min. 250 µm |
Nominal inner diameter | DN150 |
Connection | Flange |
Standard connection | EN (DIN) |
Pressure rating | PN10 |
Face to Face norm | EN 558, Series 13 |
Face to Face length | 140 mm |
Operation | Electric operated |
Type coding actuator | SQ 07.2-11/AM 01.1 |
Brand actuator | AUMA |
Supply voltage | 400V AC/50 Hz/3-phase |
Housing lining | Vulcanized |
Material liner | EPDM |
Disk material | Duplex |
Quality class disc | 1.4470 |
Spindle material | Duplex |
Quality class spindle | 1.4462 |
Minimum medium temperature (continuous) | -10 °C |
Maximum medium temperature (continuous) | 30 °C |
Maximum pressure difference as end valve | 10 bar |
KIWA | Yes |
DN | DN150 |
A | 285 mm |
B | 514 mm |
C | 249 mm |
G | 194 mm |
H | 651 mm |
K | 264 mm |
L | 140 mm |
Weight | 49 kg |