ECON®

ECON® Butterfly valve Type: 4634ED KIWA Ductile cast iron/Duplex/EPDM Centric Pneumatic operated Double acting DA80 PN10 Flange DN80 Switchbox Pilot valve

  • ERIKS:13537561
  • Manufacturer:8716901116680
Image 1
Image 2
Image 1
Image 2
Save to list
Not available in webshop
Estimated delivery date - 23/06/2027
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
4634ED
Norm
EN (DIN)
Valve design
Centric
Housing material
Ductile cast iron
Material quality
EN-JS1030
Surface protection
Paint min. 250 µm
Nominal inner diameter
DN80
Connection
Flange
Standard connection
EN (DIN)
Pressure rating
PN10
Face to Face norm
EN 558, Series 13
Face to Face length
114 mm
Operation
Pneumatic operated
Operating principle
Double acting
Type coding actuator
DA80
Brand actuator
ECON
Top flange standard
ISO 5211 Direct Mount
Housing lining
Vulcanized
Material liner
EPDM
Disk material
Duplex
Quality class disc
1.4470
Spindle material
Duplex
Quality class spindle
1.4462
Actuator material
Aluminium
PMO - maximum operating pressure
10 bar
Minimum medium temperature (continuous)
-10 °C
Maximum medium temperature (continuous)
30 °C
KIWA
Yes
Switchbox
Yes
Pilot valve
Yes
DN
DN80
A
200 mm
B
177 mm
H
333 mm
L
114 mm
Weight
19 kg