ECON®

ECON® Butterfly valve Type: 4634ED HKV KIWA Ductile cast iron/Duplex/EPDM Centric Pneumatic operated Double acting DA1200 PN10 Flange DN400 Switchbox Pilot valve

  • ERIKS:13537593
  • Manufacturer:8716901124722
Image 1
Image 2
Image 1
Image 2
Save to list

€4,083.86/ pieceexcl. VAT

€4,941.47incl. VAT

Estimated delivery date - 02/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
4634ED HKV
Norm
EN (DIN)
Valve design
Centric
Housing material
Ductile cast iron
Material quality
EN-JS1030
Surface protection
Paint min. 250 µm
Nominal inner diameter
DN400
Connection
Flange
Standard connection
EN (DIN)
Pressure rating
PN10
Face to Face norm
EN 558, Series 13
Face to Face length
216 mm
Operation
Pneumatic operated
Operating principle
Double acting
Type coding actuator
DA1200
Brand actuator
ECON
Top flange standard
ISO 5211 Direct Mount
Housing lining
Vulcanized
Material liner
EPDM
Disk material
Duplex
Quality class disc
1.4470
Spindle material
Duplex
Quality class spindle
1.4462
Actuator material
Aluminium
PMO - maximum operating pressure
10 bar
Minimum medium temperature (continuous)
-10 °C
Maximum medium temperature (continuous)
30 °C
KIWA
Yes
Switchbox
Yes
Pilot valve
Yes
DN
DN400
A
565 mm
B
372 mm
H
662 mm
L
216 mm
Weight
152 kg