






€103.70/ pieceexcl. VAT
€125.48incl. VAT
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 930 |
Model | Bourdon tube pressure gauge |
Cabinet diameter | 63 mm |
Measuring range | from 0 to 10 |
Pressure unit | bar |
Accuracy class | 1.6 % |
Blow-out included | Yes |
Liquid-damped | Yes |
Fill fluid | Glycerin |
Pressure gauge attachment | Front flange |
Connection location | Back mount |
Process connection | External thread |
Size process connection | 1/4" BSPP(G) |
Cabinet material | Brass |
Material mounting flange | Stainless steel |
Process connection material | Brass |
Window material | Plastic |
Material dial | Plastic |
Maximum overpressure | 10 bar |
Protection class | IP65 |
Medium temperature | from -20 to 60 °C |
Ambient temperature | from -20 to 60 °C |
Approvals | DNV GL |
Cabinet diameter | R63 |
b2 | 36 mm |
D | 63 mm |
d1 | 75 mm |
d2 | 85 mm |
d3 | 3.6 mm |
s2 | 5 mm |
SW | 14 mm |