






€44.71/ pieceexcl. VAT
€54.10incl. VAT
16 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 334 |
Model | Bourdon tube pressure gauge |
EN standard | EN 837-1 |
Cabinet diameter | 100 mm |
Measuring range | from 0 to 6 |
Pressure unit | bar |
Accuracy class | 2.5 % |
Blow-out included | No |
Liquid-damped | No |
Fill fluid | None |
Pressure gauge attachment | Direct |
Connection location | Lower mount |
Process connection | External thread |
Size process connection | 1/2" BSPP(G) |
Cabinet material | Plastic |
Process connection material | Brass |
Window material | Plastic |
Material dial | Aluminium |
Maximum overpressure | 6 bar |
Protection class | IP44 |
Medium temperature | from 0 to 60 °C |
Ambient temperature | from -20 to 60 °C |
Cabinet diameter | R100 |
a | 12 mm |
b | 30 mm |
D | 100 mm |
h | 84 mm |
SW | 22 mm |