




€62.48/ pieceexcl. VAT
€75.60incl. VAT
20 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 330 |
Model | Bourdon tube pressure gauge |
EN standard | EN 837-1 |
Cabinet diameter | 80 mm |
Measuring range | from 0 to 10 |
Pressure unit | bar |
Accuracy class | 1.6 % |
Blow-out included | No |
Liquid-damped | No |
Fill fluid | None |
Pressure gauge attachment | Direct |
Connection location | Lower mount |
Process connection | External thread |
Size process connection | 1/2" BSPP(G) |
Cabinet material | Stainless steel 304 |
Process connection material | Brass |
Window material | Polycarbonate |
Material dial | Aluminium |
Maximum overpressure | 13 bar |
Protection class | IP54 |
Medium temperature | from -20 to 80 °C |
Ambient temperature | from -40 to 60 °C |
Explosion-proof | No |
Cabinet diameter | R80 |
a | 10.5 mm |
b | 32 mm |
D | 83.5 mm |
h | 71 mm |
SW | 22 mm |