




€18.36/ pieceexcl. VAT
€22.22incl. VAT
15 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 1401 |
Model | Bourdon tube pressure gauge |
Cabinet diameter | 40 mm |
Measuring range | from 0 to 6 |
Pressure unit | bar |
Accuracy class | 1.6 % |
Blow-out included | No |
Liquid-damped | No |
Fill fluid | None |
Pressure gauge attachment | Direct |
Connection location | Lower mount |
Process connection | External thread |
Size process connection | 1/8" BSPP(G) |
Cabinet material | Stainless steel 304 |
Process connection material | Brass |
Window material | Acrylic |
Material dial | Aluminium |
Maximum overpressure | 7.8 bar |
Protection class | IP54 |
Medium temperature | from 0 to 50 °C |
Ambient temperature | from 0 to 50 °C |
Cabinet diameter | R40 |
a | 9.5 mm |
b | 27 mm |
RA | 10 mm |
D | 40 mm |
h | 36 mm |
SW | 14 mm |