

€21.42/ pieceexcl. VAT
€25.92incl. VAT
Estimated delivery date - 12/07/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 12483 |
Shape | Bend |
Material | Stainless steel |
Material quality | SS316L |
Surface protection | Polished |
Nominal inner diameter | DN15 |
External tube diameter of connection | 19 mm |
Nominal inner diameter 2 | DN15 |
External tube diameter of connection 2 | 19 mm |
Standard welding connection | DIN 11850 |
Angle of bow | 90 ° |