

€543.15/ pieceexcl. VAT
€657.21incl. VAT
Estimated delivery date - 12/07/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 12483 |
Shape | Bend |
Material | Stainless steel |
Material quality | SS316L |
Surface protection | Polished |
Nominal inner diameter | DN150 |
External tube diameter of connection | 35 mm |
Nominal inner diameter 2 | DN150 |
External tube diameter of connection 2 | 154 mm |
Standard welding connection | DIN 11850 |
Angle of bow | 90 ° |