

€20.66/ pieceexcl. VAT
€25.00incl. VAT
47 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 12428 |
Norm | DIN 11851 |
Shape | Blind plug |
Material | Stainless steel |
Material quality | SS304 |
Surface protection | Polished |
Nominal inner diameter | DN20 |
Connection | External thread |
Wrench width | 19 mm |