

€123.68/ pieceexcl. VAT
€149.65incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 09/07/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 12428 |
Norm | DIN 11851 |
Shape | Blind plug |
Material | Stainless steel |
Material quality | SS304 |
Surface protection | Polished |
Nominal inner diameter | DN100 |
Connection | External thread |
Wrench width | 27 mm |