ECON®

ECON® Bleeder key Type: 468 Brass, Nickel-plated Square dimensions: 5mm

  • ERIKS:11811292
  • Manufacturer:8716901084163
Image 1
Save to list

€0.92/ pieceexcl. VAT

€1.11incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
468
Material
Brass, Nickel-plated
Square dimensions
5 mm