




€41.48/ pieceexcl. VAT
€50.19incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 663 |
Cabinet diameter | 63 mm |
Measuring range | from 0 to 60 °C |
Accuracy class | Class 2 EN 13190 |
Connection location | Back mount |
Process connection | Spring connection |
With pocket tube | No |
Cabinet material | Aluminium |
Window material | Plastic |
Process connection material | Stainless steel |
Ring material | Aluminium |
Material dial | Aluminium |
Sensor material | Stainless steel |
Maximum operating pressure | 6 bar |
Level of protection (IP value) | IP43 |
Cabinet diameter | R63 |
ØD | 63 mm |
b2 | 21 mm |
Weight | 0.04 kg |