




€412.00/ pieceexcl. VAT
€498.52incl. VAT
27 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 430 |
Norm | EN (DIN) |
Construction type | Straight |
Housing material | Cast iron |
Material quality | EN-JL1040 |
Surface protection | Standard manufacturers coating |
Nominal inner diameter | DN80 |
Connection | Flange |
Pressure rating | PN16 |
Flange finish | Raised face |
Face to Face norm | EN 558, Series 1 |
Face to Face length | 310 mm |
Operation | Hand wheel, non-rising with rising stem |
Type of disc | Fixed disc |
Type of bonnet | Bolted bonnet |
Stem seal type | Bellows |
Sealing | Stainless steel |
Material disc | 1.4021+QT |
Spindle material | 1.4021 |
Primary spindle seal material | Graphite |
Bellows material | 1.4571 |
Material bonnet | EN-JS1049 |
Bonnet gasket material | Stainless steel/graphite |
Actuator material | Steel |
Minimum medium temperature (continuous) | -10 °C |
Maximum medium temperature (continuous) | 300 °C |
Maximum pressure difference at 20 °C | 16 bar |
Kv value | 115 m³/h |
With position indicator | Yes |
DN | DN80 |
A | 200 mm |
H | 295 mm |
L | 310 mm |
M | 200 mm |
Weight | 24.3 kg |