ECON®

ECON® Ball valve Type: 7343FS Steel/TFM 1600/FPM (FKM) Full bore Fire safe Handle PN16 Flange DN65

  • ERIKS:14072904
  • Manufacturer:8716901114273
Image 1
Image 2
Image 1
Image 2
Video 3
Save to list

€533.60/ pieceexcl. VAT

€645.66incl. VAT

17 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
7343FS
Norm
EN (DIN)
Construction type
2-way
Housing construction
1-part
Housing material
Steel
Material quality
1.0619
Surface protection
Acrylic polyurethane
Nominal inner diameter
DN65
Connection
Flange
Pressure rating
PN16
Flange finish
Raised face
Face to Face norm
Manufacturer standard
Face to Face length
110 mm
Manual operation
Handle
Top flange standard
ISO 5211 Direct Mount
Mounting flange
F07
Mounting flange 2
F10
Bore
Full bore
With locking device
Yes
Material ball
1.4308
Seat material
TFM 1600
Spindle material
1.4301
Primary spindle seal material
PTFE
Secondary spindle seal material
FPM (FKM)
Tertiary spindle seal material
Graphite
Body seal
SWG 316L/Graphite
Actuator material
1.4301
Minimum medium temperature (continuous)
-10 °C
Maximum medium temperature (continuous)
200 °C
Maximum operating pressure
16 bar
Fire safe
Yes
DN
DN65
d
63.5 mm
L
110 mm
H
158 mm
M
265 mm
Weight
10.1 kg