ECON®

ECON® Ball valve Type: 7289 Stainless steel/TFM 1600/FPM (FKM) Full bore Fire safe T-wrench PN16 Flange DN100

  • ERIKS:13290366
  • Manufacturer:8716901076229
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€1,422.40/ pieceexcl. VAT

€1,721.10incl. VAT

729 In stock - Estimated delivery date 26/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
7289
Norm
EN (DIN)
Construction type
2-way
Housing construction
2-part
Housing material
Stainless steel
Material quality
1.4408
Nominal inner diameter
DN100
Connection
Flange
Pressure rating
PN16
Flange finish
Raised face
Face to Face norm
EN 558, Series 27
Face to Face length
190 mm
Manual operation
T-wrench
Top flange standard
ISO 5211 Direct Mount
Mounting flange
F10
Bore
Full bore
With locking device
No
Material ball
1.4408
Seat material
TFM 1600
Spindle material
1.4401
Primary spindle seal material
PTFE
Secondary spindle seal material
FPM (FKM)
Tertiary spindle seal material
Graphite
Body seal
SWG 316L/PTFE/Graphite
Actuator material
Steel, galvanized
Minimum medium temperature (continuous)
-29 °C
Maximum medium temperature (continuous)
200 °C
Maximum operating pressure
16 bar
Fire safe
Yes
DN
DN100
Pressure class
PN16
d
100 mm
L
190 mm
H
182 mm
M
400 mm
Weight
25.2 kg