ECON®

ECON® Ball valve Type: 7289 Stainless steel/TFM 1600/FPM (FKM) Full bore Fire safe Handle PN40 Flange DN25

  • ERIKS:13290354
  • Manufacturer:8716901076120
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

249,20 €/ pieceexcl. VAT

301,53 €incl. VAT

2215 In stock - Estimated delivery date 22.09.2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
7289
Norm
EN (DIN)
Construction type
2-way
Housing construction
2-part
Housing material
Stainless steel
Material quality
1.4408
Nominal inner diameter
DN25
Connection
Flange
Pressure rating
PN40
Flange finish
Raised face
Face to Face norm
EN 558, Series 27
Face to Face length
125 mm
Manual operation
Handle
Top flange standard
ISO 5211 Direct Mount
Mounting flange
F04
Mounting flange 2
F05
Bore
Full bore
With locking device
Yes
Material ball
1.4408
Seat material
TFM 1600
Spindle material
1.4401
Primary spindle seal material
PTFE
Secondary spindle seal material
FPM (FKM)
Tertiary spindle seal material
Graphite
Body seal
SWG 316L/PTFE/Graphite
Actuator material
1.4301
Minimum medium temperature (continuous)
-29 °C
Maximum medium temperature (continuous)
200 °C
Maximum operating pressure
40 bar
Fire safe
Yes
DN
DN25
Pressure class
PN40
d
25 mm
L
125 mm
H
91 mm
M
175 mm
Weight
4.5 kg