





€1,461.60/ pieceexcl. VAT
€1,768.54incl. VAT
Estimated delivery date - 17/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 7248 |
Norm | EN (DIN) |
Construction type | 2-way |
Housing construction | 2-part |
Housing material | Steel |
Material quality | 1.0619 |
Surface protection | Acrylic polyurethane |
Nominal inner diameter | DN100 |
Connection | Flange |
Pressure rating | PN16 |
Flange finish | Raised face |
Face to Face norm | EN 558, Series 1 |
Face to Face length | 350 mm |
Manual operation | T-wrench |
Top flange standard | ISO 5211 Direct Mount |
Mounting flange | F10 |
Bore | Full bore |
With locking device | No |
Material ball | 1.4308 |
Seat material | TFM 1600 |
Spindle material | 1.4301 |
Primary spindle seal material | PTFE |
Secondary spindle seal material | FPM (FKM) |
Tertiary spindle seal material | Graphite |
Body seal | SWG 316L/PTFE/Graphite |
Actuator material | Steel, galvanized |
Fire safe | Yes |
DN | DN100 |
d | 100 mm |
L | 350 mm |
H | 182 mm |
M | 400 mm |