





€11.60/ pieceexcl. VAT
€14.04incl. VAT
165 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 1610ER |
Norm | EN (DIN) |
Construction type | 2-way |
Housing construction | 1-part |
Housing material | Brass |
Material quality | CW617N |
Surface protection | Chromium-plated |
Nominal inner diameter | 1/8" (6) |
Connection | Internal thread (BSPP) |
Standard thread connection | ISO 228-1 |
Pressure rating | PN10 |
Face to Face norm | Manufacturer standard |
Face to Face length | 39 mm |
Manual operation | Handle |
Bore | Reduced bore |
Material ball | CW614N chromed |
Seat material | PTFE |
Spindle material | CW614N |
Primary spindle seal material | NBR |
Actuator material | PA |
Maximum pressure difference at 20 °C | 10 bar |
DN | 1/8" (6) |
d | 6 mm |
L | 39 mm |
H | 27 mm |
M | 22 mm |
Weight | 0.08 kg |