





25,52 €/ pieceexcl. VAT
30,88 €incl. VAT
167 In stock - Estimated delivery date 22.09.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 1607 |
Norm | EN (DIN) |
Construction type | 2-way |
Housing construction | 2-part |
Housing material | Brass |
Material quality | CW617N |
Surface protection | Nickel-plated |
Nominal inner diameter | 3/4" (20) |
Connection | Internal thread (BSPP) |
Standard thread connection | ISO 7/1 Rp |
Pressure rating | PN50 |
Face to Face norm | Manufacturer standard |
Face to Face length | 70 mm |
Manual operation | Handle |
Bore | Full bore |
Material ball | CW614N chromed |
Seat material | PTFE |
Spindle material | Brass |
Primary spindle seal material | PTFE |
Secondary spindle seal material | HNBR |
Body seal | PTFE |
Actuator material | Aluminium |
DN | 3/4" (20) |
d | 20 mm |
L | 70 mm |
H | 50.5 mm |
M | 115 mm |
Weight | 0.39 kg |